This item is Discontinued.

Chic Home Chic Home CS2892-US Ferrara Oversized Overfilled Comforter Set - Yellow - Twin - 6 Piece CS2892-US

This item is Discontinued.

Chic Home

Chic Home CS2892-US Ferrara Oversized Overfilled Comforter Set - Yellow - Twin - 6 Piece (Discontinued)

Mfr # CS2892-US
Zoro # G203680327
UPC # 790566476080
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2892-US
Zoro #
G203680327
UPC #
790566476080
Country of Origin
China

Description

Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Sicily. . . A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. . . flip the comforter. . . and viola 2 completely different looks in one. We knew you would like that. . . Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to coordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Ferrara Oversized Overfilled Comforter Set
  • The digital images we display have the most accurate color possible
  • 6 Piece
Twin Dimension:
  • 1 Comforter: 66" x 90"
  • 1 Shams: 20" x 26"+2" flange
  • 1 Piece Euro Shams: 26" x 26 "
  • 2 Decorative Pillows 12" x 18"
  • 1 Decorative Pillows 18" x 18"
Specifications
  • Color: Yellow
  • Size: Twin
  • Style: Casual
  • Fabric Detail: Jacquard
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.