This item is Discontinued.

Chic Home Chic Home CS3240-US Fullerton Hotel Collection Bed in a Bag Comforter Set with Sheets - Black - Queen - 10 Piece CS3240-US

This item is Discontinued.

Chic Home

Chic Home CS3240-US Fullerton Hotel Collection Bed in a Bag Comforter Set with Sheets - Black - Queen - 10 Piece (Discontinued)

Mfr # CS3240-US
Zoro # G603680293
UPC # 840444154972
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS3240-US
Zoro #
G603680293
UPC #
840444154972
Country of Origin
China

Description

Luxury Bedding Color Block Collection, Enjoy a simple color block looks which accents 3 colors to bring this ensemble to life. This set provides a sophisticated banding technique which has bands sewn in add 3D contrast to the detail of the comforter. Black and Gray tones and Color Block bedding is a great way to simply accent and enhance your bedroom decor.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Fullerton Hotel Collection Bed in a Bag Comforter Set with Sheets
  • The digital images we display have the most accurate color possible
  • 10 Piece
Queen Dimension:
  • Comforter dimensions: 90" x 90"
  • Sham dimensions: 21"x27"+2 " flange
  • Decorative pillows dimensions: 12" x 18"
  • Decorative pillow dimensions: 18" x 18"
  • Decorative pillows dimensions: 16" x 16"
  • Flat sheet dimensions: 90"x108"+3"
  • Fitted sheet dimensions: 60"x80"+12" deep pocket
  • Pillow cases dimensions: 21"x27"+3"
Specifications
  • Color: Black
  • Size: Queen
  • Style: Contemporary
  • Pattern: Color block
  • Materials: Polyester
  • Fabric: Microfiber
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.