This item is Discontinued.

Chic Home Chic Home CS3452-BIB-US 12 Piece Ferrara Oversized Overfilled King Comforter Set; Yellow with Sheet Set CS3452-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS3452-BIB-US 12 Piece Ferrara Oversized Overfilled King Comforter Set; Yellow with Sheet Set (Discontinued)

Mfr # CS3452-BIB-US
Zoro # G303722064
UPC # 790566476158
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS3452-BIB-US
Zoro #
G303722064
UPC #
790566476158
Country of Origin
China

Description

Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Sicily. A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. flip the comforter. and viola 2 completely different looks in one. We knew you would like that. Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to coordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.

Features
  • Ferrara Oversized Overfilled King Comforter Set
  • The digital images we display have the most accurate color possible
  • 12 Piece
Set Includes:
  • 1 Reversible Comforter, 2 Piece Shams, 2 Piece Euro Shams, 1 Piece Dec Pillow with Embroidery, 1 Piece Dec Pillow with Technic, 1 Piece Dec Pillow with Printed, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
King Dimension:
  • 1 Comforter 106" x 92"
  • 2 Shams 20" x 36"+2" flange
  • 2 Piece Euro Shams: 26 x 26 in.
  • 2 Decorative Pillows 12" x 18"
  • 1 Decorative Pillows 18" x 18"
  • 1 Flat Sheet 108" x 102"+4" hem
  • 1 Fitted Sheet 78" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 40"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Yellow
  • Size: King
  • Style: Casual
  • Fabric Detail: Jacquard
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester
  • Weight: 15 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.