This item is Discontinued.

This item is Discontinued.
Chic Home CS3806-US Barcelona Blue Twin 6 Piece Comforter Set (Discontinued)
Mfr #
CS3806-US
Zoro #
G003679965
UPC # 840444138064
Country of Origin China
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CS3806-US
Zoro #
G003679965
UPC #
840444138064
Country of Origin
China
Description
We provide decorative pillows and bedding accessories for home decor. Bringing with everyone wealth of expertise in product development, knowledge of exclusive fabrics has brought in a unique home decor product range of decorative pillows. Our design and craft with impeccable style and sew with an eye for detail everyone,s heart. This product contains new colors, new designs, new creations and innovations that enhance your way in every way.
Features- Barcelona blue twin comforter set
- 6 Piece
- Color: Blue
- Printed Comforter: 66 x 90 in.
- Shams: 20 x 26 + 2 in.
- Dec Pillow: 12 x 18 in.
- Flat Sheet: 66 x 96 in.
- Fitted Sheet: 39 x 75 + 12 in.
- Pillow Cases: 21 x 27 + 3 in.
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.