This item is Discontinued.

Chic Home Chic Home CS3930-US Kennon Down Alternative Jacquard Striped Comforter Set - White - King - 7 Piece CS3930-US

This item is Discontinued.

Chic Home

Chic Home CS3930-US Kennon Down Alternative Jacquard Striped Comforter Set - White - King - 7 Piece (Discontinued)

Mfr # CS3930-US
Zoro # G503680041
UPC # 790566478206
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS3930-US
Zoro #
G503680041
UPC #
790566478206
Country of Origin
China

Description

A simple Comforter bedding set that serves all your needs for a lush luxurious bedding set. Enjoy a beautiful super soft microfiber fabric Jacquard Striped and ultra plush filling designed for your comfort. White color tones allow you to decorate your master suite or guest bedroom by adding an updated yet simplistic pure white for complete bedding refresh. The decor pillows are designed to be useful as well as serving a decorative touch. Composed of luxury grade super soft brushed microfiber polyester fabric.

Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Kennon Down Alternative Jacquard Striped Comforter Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
King Dimension:
  • 1 Comforter: 106" x 86"
  • 2 Shams: 21" x 36"+2" flange
  • 2 Pillow Cases 21" x 37"+3" flange
  • 1 Decorative Pillows 12" x 16"+1
  • 1 Decorative Pillows 16" x 16"+1
Specifications
  • Color: White
  • Size: King
  • Style: Casual
  • Fabric Detail: Microfiber
  • Pattern: Solid Color
  • Materials: Polyester
  • Fill Material: Down Alternative
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.