This item is Discontinued.

Chic Home Chic Home CS3960-BIB-US Perfect Paddington Super Rich Microfiber Stitch Embroidered Queen Comforter Set; White - 13 Piece CS3960-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS3960-BIB-US Perfect Paddington Super Rich Microfiber Stitch Embroidered Queen Comforter Set; White - 13 Piece (Discontinued)

Mfr # CS3960-BIB-US
Zoro # G203680716
UPC # 840444150806
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS3960-BIB-US
Zoro #
G203680716
UPC #
840444150806
Country of Origin
China

Description

Create a spa like setting in your master bedroom when decorating with this Spa inspired stitch embroidered bedding set. Serene color tones set a very coastal and very muted atmosphere to help you relax and compromising your sense of style. Enjoy super soft 120's grade microfiber fabric with engineered stitch embroidery to add a simplistic yes extremely sophisticated look. The decor pillows included have detailed banding and embroidery incorporating color, sense of style in the ultimate Chic fashion. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 piece sheets set.

Care instruction:
  • Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Specifications
  • Color: White
  • Size: Queen
  • 1 Comforter : 90"x92"
  • 2 Shams: 20"x26"
  • 2 Euro Shams: 26"x26"
  • 1 Bed skirt: 60"x80"+14"
  • 2 Decorative Square pillows: 18"x18"
  • 1 Decorative pillows: 12"x18"
  • 1 Flat Sheet: 90"x102"+4" hem
  • 1 Fitted Sheet : 60"x80"+12" deep pocket
  • Style: Casual
  • Fabric detail: Embroidered
  • Pattern: Striped
  • Materials: Polyester
  • Fill material: Polyester
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.