This item is Discontinued.

Chic Home Chic Home CS4465-US Reversible Hotel Collection Queen Size Bed in a Bag Comforter Set; Navy - 10 Piece CS4465-US

This item is Discontinued.

Chic Home

Chic Home CS4465-US Reversible Hotel Collection Queen Size Bed in a Bag Comforter Set; Navy - 10 Piece (Discontinued)

Mfr # CS4465-US
Zoro # G303680579
UPC # 843145104192
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS4465-US
Zoro #
G303680579
UPC #
843145104192
Country of Origin
China

Description

Recreate the luxurious experience found in a 5-star hotel in your bedroom. Minimalist hotel design reverses into a contemporary geometric pattern print for two looks in one. Embellished deco pillows, reversible shams and color coordinated super soft microfiber sheets are included to a complete the look.

Features
  • Silky soft brushed microfiber cotton-feel material
  • Fashion forward hotel collection design with geometric pattern print on the reverse side
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Decorative pillows shams included
  • 10 Piece
Includes
  • 1 Piece Comforter (90" x 90")
  • 2 Piece Reversible Shams (21" x 27")
  • 1 Piece Decorative Pillow (18" x 18")
  • 1 Piece Decorative Pillow (16" x 16")
  • 1 Piece Breakfast Pillow (12" x 18")
  • 1 Piece Flat Sheet (90" x 108" + 3")
  • 1 Piece Fitted Sheet (60" x 80" + 12")
  • 2 Piece Pillowcases (21" x 27" + 3")
Care Instructions
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Navy
  • Pattern: Geometric Print
  • Size: Queen
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.