This item is Discontinued.

Chic Home Chic Home CS4671-BIB-US 13 Piece Amigoni Decorator Upholstery Quality Jacquard Motif Fabric Complete Master Bedroom & Pillows King Bed in a Bag Comforter Set; Beige with Sheet Set CS4671-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS4671-BIB-US 13 Piece Amigoni Decorator Upholstery Quality Jacquard Motif Fabric Complete Master Bedroom & Pillows King Bed in a Bag Comforter Set; Beige with Sheet Set (Discontinued)

Mfr # CS4671-BIB-US
Zoro # G303679993
UPC # 6842663280023
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS4671-BIB-US
Zoro #
G303679993
UPC #
6842663280023
Country of Origin
China

Description

Yes!!! It's all included!!! Inspired by the amazing tale of Romeo and Juliet and old world charm and crafted into pure bedding luxury textures and style, This luxurious bedding set combines textured real life floral Jacquard traditional Comforter Set in Beige color tones. Add an opulent old world palatial design, Embellished with decorator details like pleated flanges and engineered pillow shams. Engineered from the highest quality of Damask fabrics and craftsmanship that is unparalleled such as amazing details featured on the Decorative Pillows and shams. Includes decorator quality Tufted Round Throw Pillow, Boudoir Throw Pillow and 20" Ruffled Square Throw Pillow. Included is a 4 Piece 500 Thread Count Cotton-Rich Luxury Beige Sheet Set.

Features
  • Amigoni Decorator Upholstery Quality Jacquard Motif Fabric Complete Master Bedroom & Pillows King Bed in a Bag Comforter Set
  • The digital images we display have the most accurate color possible
  • 13 Piece
Set Includes:
  • 1 Comforter, 2 Pillow Shams, 2 Euro Shams, 1 Bed Skirt, 1 Square Cushion, 1 Rectangle Pillow, 1 Round Pillow,1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
King Dimension:
  • 1 Comforter 110" x 96"
  • 2 Shams 20" x 36"+2" flange
  • 2 Euro Shams 26" x 26"+1.5" flange
  • 1 Bed Skirt 78" x 80"+15"
  • 1 Square Cushion 18" x18"
  • 1 Rectangle Pillow 12" x18"
  • 1 Round Pillow 16"
  • 1 Flat Sheet 108" x 102"+4" hem
  • 1 Fitted Sheet 78" x 80"+14" deep pocket
  • 2 Pillow Cases 20" x 40"+4"
Care Instructions:
    Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Beige
  • Size: King
  • Style: Classic
  • Fabric Detail: Jacquard
  • Pattern: Floral
  • Materials: Microfiber
  • Fill Material: Polyester
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.