This item is Discontinued.

Chic Home Chic Home CS4801-US Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined X-Long Comforter Set - Burgundy - Twin - 2 Piece CS4801-US

This item is Discontinued.

Chic Home

Chic Home CS4801-US Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined X-Long Comforter Set - Burgundy - Twin - 2 Piece (Discontinued)

Mfr # CS4801-US
Zoro # G303680340
UPC # 6842663280979
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS4801-US
Zoro #
G303680340
UPC #
6842663280979
Country of Origin
China

Description

A great holiday gift! or gift yourself, this gorgeous super plush, super warm Sherpa lined comforter set in beige. New Technique that highlights a pinch pleat style with ruffled and pleated design that allows you to be comfortable, warm and have a great sense of style. Stunning winter colors to enhance any room or decor.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined X-Long Comforter Set
  • The digital images we display have the most accurate color possible
  • 2 Piece
Twin X-Long Dimension:
  • 1 Comforter: 66" x 90"
  • 1 Sham 20" x 26"
Specifications
  • Color: Burgundy
  • Size: Twin
  • Style: Traditional
  • Fabric Detail: Microplush Faux Suede
  • Pattern: Solid Color
  • Materials: Flannel, Sherpa
  • Fill Material: Polyester
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.