This item is Discontinued.

Chic Home Chic Home CS4945-US Farah Supersoft Oversized Pieced Color Block Banding Collection Bed in a Bag Comforter Set with Sheets - Navy - Queen - 10 Piece CS4945-US

This item is Discontinued.

Chic Home

Chic Home CS4945-US Farah Supersoft Oversized Pieced Color Block Banding Collection Bed in a Bag Comforter Set with Sheets - Navy - Queen - 10 Piece (Discontinued)

Mfr # CS4945-US
Zoro # G203679956
UPC # 6842663296994
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS4945-US
Zoro #
G203679956
UPC #
6842663296994
Country of Origin
China

Description

Patchwork luxury Complete Bedroom Ensemble. This super soft microfiber fabric pieced with color blocking patchwork stripes will add a touch of elegance, color and simplicity to your bedroom decor. This comforter set comes with a matching sheet set and decorative pillows to complete the look.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Farah Supersoft Oversized Pieced Color Block Banding Collection Bed in a Bag Comforter Set with Sheets
  • The digital images we display have the most accurate color possible
  • 10 Piece
Queen Dimension:
  • 1 Comforter: 90" x 90"
  • 2 Shams: 21" x 27"+2"
  • 1 Neck Roll 8" x 16"
  • 1 Decorative Pillow 18" x 18"
  • 1 Breakfast Pillow 12" x 18"
  • 1 Flat Sheet 90" x 108"+3" hem
  • 1 Fitted Sheet 60" x 80"+15" deep pocket
  • 2 Pillow Cases 21" x 27"+3"
Specifications
  • Color: Navy
  • Size: Queen
  • Style: Casual
  • Fabric Detail: Pieced super soft microfiber
  • Pattern: Geometric Patchwork
  • Materials: Microfiber
  • Fill Material: Polyester
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.