This item is Discontinued.

Chic Home Chic Home CS5053-BIB-US 7 Piece Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined King Bed in a Bag Comforter Set; Black with White Sheets CS5053-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS5053-BIB-US 7 Piece Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined King Bed in a Bag Comforter Set; Black with White Sheets (Discontinued)

Mfr # CS5053-BIB-US
Zoro # G203722034
UPC # 6842663280948
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS5053-BIB-US
Zoro #
G203722034
UPC #
6842663280948
Country of Origin
China

Description

A great holiday gift! or gift yourself, this gorgeous super plush, super warm Sherpa lined comforter set in black. New Technique that highlights a pinch pleat style with ruffled and pleated design that allows you to be comfortable, warm and have a great sense of style. Stunning winter colors to enhance any room or decor. Included is a Luxurious super soft 4 Piece White Sheets set.

Features
  • Enzo Pinch Pleated Ruffled & Pintuck Sherpa Lined King Bed in a Bag Comforter Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Set Includes:
  • 1 Piece Comforter, 2 Piece Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Care Instructions:
    King Dimension:
  • 1 Comforter 104" x 92"
  • 2 Shams 20" x 36"
  • 1 Flat Sheet 108" x 102"+4" hem
  • 1 Fitted Sheet 78" x 80"+14" deep pocket
  • 2 Pillow Cases 20" x 40"+4"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Black
  • Size: King
  • Style: Traditional
  • Fabric Detail: Microplush Faux Suede
  • Pattern: Solid Color
  • Materials: Flannel, Sherpa
  • Fill Material: Polyester
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.