This item is Discontinued.

Chic Home Chic Home CS5101-BIB-US 7 Piece Cayman New Faux Fur Collection with Mink Like Backing In Alligator Animal Skin Design Queen Comforter Set; Grey with White Sheets CS5101-BIB-US

This item is Discontinued.

Chic Home

Chic Home CS5101-BIB-US 7 Piece Cayman New Faux Fur Collection with Mink Like Backing In Alligator Animal Skin Design Queen Comforter Set; Grey with White Sheets (Discontinued)

Mfr # CS5101-BIB-US
Zoro # G203679840
UPC # 733023474977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS5101-BIB-US
Zoro #
G203679840
UPC #
733023474977
Country of Origin
China

Description

NEW LUXURY FAUX FUR COLLECTION!! This Alligator skin pattern comforter set with the ultimate in luxurious comfort, our superior-quality faux fur is as indulgent as it is beautiful. It's exceptionally woven from the finest materials for a sumptuously plush feel, and its handsome texture beautifully emulates the inherent softness and color. The reverse is a super cozy solid color micro mink for added softness and ultra plush quality. Included is a Luxurious super soft 4 Piece White Sheets set.

Features
  • Cayman New Faux Fur Collection with Mink Like Backing In Alligator Animal Skin Design Queen Comforter Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Set Includes:
  • 1 Piece Comforter, 2 Shams,1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Comforter: 86" x 92"
  • 2 Shams 20" x 26"
  • 1 Flat Sheet 90" x 102"+4"
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Grey
  • Size: Queen
  • Style: Country
  • Fabric Detail: Plush Faux Fur
  • Pattern: Animal
  • Materials: Polyester
  • Hypoallergenic: No
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.