This item is Discontinued.

Chic Home Chic Home CS5116-US Enzo Pinch Pleated Ruffled & Pin Tuck Sherpa Lined Bed in a Bag Comforter Set - Brown - King - 3 Piece CS5116-US

This item is Discontinued.

Chic Home

Chic Home CS5116-US Enzo Pinch Pleated Ruffled & Pin Tuck Sherpa Lined Bed in a Bag Comforter Set - Brown - King - 3 Piece (Discontinued)

Mfr # CS5116-US
Zoro # G603680712
UPC # 4741305735414
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS5116-US
Zoro #
G603680712
UPC #
4741305735414
Country of Origin
China

Description

Give yourself a gift with this gorgeous super plush, super warm Sherpa lined throw blanket in beige. New Technique that highlights a pinch pleat style with ruffled and pleated design that allows you to be comfortable, warm and have a great sense of style. Stunning winter colors to enhance any room or decor.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Enzo Pinch Pleated Ruffled & Pin Tuck Sherpa Lined Bed in a Bag Comforter Set
  • 3 Piece
King Dimension:
  • 1 Piece Comforter: 104x92 inches
  • 2 Piece Shams: 20x36 inches
Specifications
  • Color: Brown
  • Size: King
  • Style: Traditional
  • Pattern: Solid Color
  • Material: Microplush
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.