This item is Discontinued.

Chic Home Chic Home CS8084-US 20 Piece Oviedo Comforter Set Ruffled Ruched Designer Bed in A Bag Bedding with Sheets Window & Treatments; Lilac - Queen CS8084-US

This item is Discontinued.

Chic Home

Chic Home CS8084-US 20 Piece Oviedo Comforter Set Ruffled Ruched Designer Bed in A Bag Bedding with Sheets Window & Treatments; Lilac - Queen (Discontinued)

Mfr # CS8084-US
Zoro # G003680541
UPC # 843145181506
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS8084-US
Zoro #
G003680541
UPC #
843145181506
Country of Origin
China

Description

A fashion forward bedding collection with everything you need for a complete bedroom decor makeover. The comforter features a designer inspired ruffled and ruched technique. Window treatments, super-soft microfiber sheets, design coordinated shams and embellished deco pillows are included to complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Built to last with premium fabrics and expert stitching
  • Oviedo Comforter Set Ruffled Ruched Designer Bed in A Bag Bedding with Sheets Window & Treatments
Set Includes:
  • 1pc Comforter (90 x 90)
  • 2pc Shams (20 x 26)
  • 2pc Decorative Pillows (12 x 18)
  • 1pc Decorative Pillow (18 x 18)
  • 1pc Flat Sheet (90 x 108 + 3")
  • 1pc Fitted Sheet (60 x 80 + 12)
  • 2pc Pillowcases (21 x 27 + 3")
  • 4pc Curtain Panels (40 x 84)
  • 2pc Valances (84 x 18)
  • 4pc Curtain Tiebacks
Fabric and Design:
  • Silky soft brushed microfiber cotton-feel material
  • Sophisticated and elegant ruffled ruched technique with embroidery details
Care Instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Lilac
  • Size: Queen
  • Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.