This item is Discontinued.

Chic Home Chic Home DS1327-BIB-US Cyril Reversible Duvet Cover Set & Geometric Diamond Print Design Queen Bedding; Yellow - 9 Piece DS1327-BIB-US

This item is Discontinued.

Chic Home

Chic Home DS1327-BIB-US Cyril Reversible Duvet Cover Set & Geometric Diamond Print Design Queen Bedding; Yellow - 9 Piece (Discontinued)

Mfr # DS1327-BIB-US
Zoro # G103680656
UPC # 840444114471
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1327-BIB-US
Zoro #
G103680656
UPC #
840444114471
Country of Origin
China

Description

Enjoy both style and versatility with this chic reversible Duvet Cover and Shams Set. Made from super soft brushed microfiber fabric, this geometric duvet set displays a simple yet elegant fretwork design and a reverse color that allows you to instantly transform your bedroom decor.

Number of pieces in set Queen:
  • 6 pieces (1 Printed Duvet, 1 Sham, 1 Solid Flat Sheet, 1 Solid Fitted Sheet, 1 Printed Pillow Case, 1 Solid Pillow Case)
Care instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.
Specifications
  • Color: Yellow
  • Size: Queen
  • 1 Printed Duvet: 88x88 inches
  • 2 Shams: 20x26+2 inches
  • 1 Solid Flat Sheet: 90x102+4 inches
  • 1 Solid Fitted Sheet: 60x80+12 inches
  • 2 Printed Pillow Case: 21x27+3 inches
  • 2 Solid Pillow Case: 21x27+3 inches
  • Fabric detail: 80gsm brushedMicrofiber, disperse
  • PrintStyle: Contemporary
  • Pattern: Geometric
  • Materials: Microfiber
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.