This item is Discontinued.

Chic Home Chic Home DS1497-US Callista Geometric Diamond Printed Reversible Duvet Cover Set - Yellow - Twin - 2 Piece DS1497-US

This item is Discontinued.

Chic Home

Chic Home DS1497-US Callista Geometric Diamond Printed Reversible Duvet Cover Set - Yellow - Twin - 2 Piece (Discontinued)

Mfr # DS1497-US
Zoro # G203679901
UPC # 733023502076
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1497-US
Zoro #
G203679901
UPC #
733023502076
Country of Origin
China

Description

Enjoy both style and versatility with this chic reversible Duvet Cover and Shams Set. Made from super soft brushed microfiber fabric, This geometric duvet set displays a simple yet elegant fretwork design and a reverse color choice that allows you to instantly transform your bedroom decor.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Callista Geometric Diamond Printed Reversible Duvet Cover Set
  • The digital images we display have the most accurate color possible
  • Geometric Diamond Printed reversible!
  • 2 Piece
Twin Dimension:
  • 1 Piece Printed Duvet: 66 x 86"
  • 1 Piece Sham: 20 x 26+2"
Specifications
  • Color: Yellow
  • Size: Twin
  • Fabric detail: 80gsm brushed Microfiber, disperse Print
  • Style: Contemporary
  • Pattern: Geometric
  • Materials: Microfiber
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.