This item is Discontinued.

Chic Home Chic Home DS1845-BIB-US Valerio Floral & Rose Pleated Etched Applique Duvet Cover Set with Sheets - White - Queen - 7 Piece DS1845-BIB-US

This item is Discontinued.

Chic Home

Chic Home DS1845-BIB-US Valerio Floral & Rose Pleated Etched Applique Duvet Cover Set with Sheets - White - Queen - 7 Piece (Discontinued)

Mfr # DS1845-BIB-US
Zoro # G503679816
UPC # 733023475240
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS1845-BIB-US
Zoro #
G503679816
UPC #
733023475240
Country of Origin
China

Description

Simply drape this comforter set over your bed and let it do the talking. Hand sewn floral like appliques compliment this contemporary style bed with supersoft brushed microfiber fabrication it will create a very artistic look to your bedroom decor. Included is a Luxurious super soft 4 piece White sheets set.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Valerio Floral & Rose Pleated Etched Applique Duvet Cover Set with Sheets
  • The digital images we display have the most accurate color possible
  • 7 Piece
Queen Dimension:
  • 1 Comforter: 90" x 92"
  • 2 Shams: 20" x 26"+2" flange
  • 1 Flat Sheet 90" x 102"+4"
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Specifications
  • Color: White
  • Size: Queen
  • Style: Country
  • Fabric Detail: Hand Sewn Appliques
  • Pattern: Floral
  • Materials: Polyester
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.