This item is Discontinued.

Chic Home Chic Home DS2955-US 4 Piece Reilly Contemporary Greek Key Embroidered Reversible King Duvet Cover Set; Navy Shams & Decorative Pillows DS2955-US

This item is Discontinued.

Chic Home

Chic Home DS2955-US 4 Piece Reilly Contemporary Greek Key Embroidered Reversible King Duvet Cover Set; Navy Shams & Decorative Pillows (Discontinued)

Mfr # DS2955-US
Zoro # G303679986
UPC # 4741305726771
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS2955-US
Zoro #
G303679986
UPC #
4741305726771
Country of Origin
China

Description

An Elegant Super Fun Fashionable Greek Key Embroidered Pattern that Reverses to a modern watercolor technique print. Fun fashionable colors are designed to add fun as well as fashion to your bedroom decor. Coordinating Embroidered decor pillow included to complete the look.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Features
  • Reilly Contemporary Greek Key Embroidered Reversible King Duvet Cover Set
  • 4 Piece
Queen & King Set Includes:
  • One (1) Duvet, Two (2) Shams, One (1) Decorative Pillow
Twin X-Long Set Includes :
  • One (1) Duvet, One (1) Sham, One (1) Decorative Pillow
King dimension:
  • 1 Piece Duvet: 104 x 92 in.
  • 2 Piece Shams: 20 x 36 in.
  • 1 Piece Decorative Pillow: 12 x 18 in.
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Navy
  • Size: King
  • Style: Contemporary
  • Main Pattern: Solid Color with Border
  • Reverse: Geometric
  • Material: Microfiber
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.