This item is Discontinued.

Chic Home Chic Home DS3833-US Ronika Pinch Pleat Pintuck Duvet Cover Set - Beige - King - 3 Piece DS3833-US

This item is Discontinued.

Chic Home

Chic Home DS3833-US Ronika Pinch Pleat Pintuck Duvet Cover Set - Beige - King - 3 Piece (Discontinued)

Mfr # DS3833-US
Zoro # G003680299
UPC # 790566475816
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS3833-US
Zoro #
G003680299
UPC #
790566475816
Country of Origin
China

Description

Wait a minute,,, This Bed Cover is not support? Get ready to start answering questions of the sort when you feature this amazingly designed bedding in your master bedroom or guest suite. Intricate pinch pleated design in beige achieves a look that is contemporary yet fomal and graceful. Features Zipper enclosure to feature your favorite comforter for easy care removal. Composed of luxury grade super soft brushed microfiber polyester fabric.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Ronika Pinch Pleat Pintuck Duvet Cover Set
  • The digital images we display have the most accurate color possible
  • 3 Piece
King Dimension:
  • 1 Duvet 104" x 90"
  • 2 Shams: 20" x 36"+2" flange
Specifications
  • Color: Beige
  • Size: King
  • Style: Contemporary
  • Fabric Detail: Pinch Pleat Pintucked
  • Pattern: Solid
  • Materials: Microfiber
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.