This item is Discontinued.

Chic Home Chic Home DS4026-BIB-US 8 Piece Khalil Super Soft Microfiber Stitch Embroidered Queen Bed in a Bag Duvet Set; Beige with White Sheets DS4026-BIB-US

This item is Discontinued.

Chic Home

Chic Home DS4026-BIB-US 8 Piece Khalil Super Soft Microfiber Stitch Embroidered Queen Bed in a Bag Duvet Set; Beige with White Sheets (Discontinued)

Mfr # DS4026-BIB-US
Zoro # G603680392
UPC # 733023520742
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS4026-BIB-US
Zoro #
G603680392
UPC #
733023520742
Country of Origin
China

Description

Create a spa like setting in your master bedroom when decorating with this Spa inspired stitch embroidered Duvet Cover set. Serene color tones set a very coastal and very muted atmosphere to help you relax and compromising your sense of style. Enjoy super soft 120's grade microfiber fabric with engineered stitch embroidery to add a simplistic yes extremely sophisticated look. The decor pillow included have detailed banding and embroiderery incorporating color, sense of style in the ultimate Chic fashion.

Features
  • Khalil Super Soft Microfiber Stitch Embroidered Queen Bed in a Bag Duvet Set
  • The digital images we display have the most accurate color possible
  • 8 Piece
8 Piece Queen & King Set Includes:
  • One (1) Comforter, Two (2) Shams, One (1) Decorative Pillow, One (1) Flat Sheet, One (1) Fitted Sheet, Two (2) Pillow Cases
Queen Dimension:
  • 1 Piece Comforter: 90 in. wide x 92 in. long
  • 2 Pieces Shams: 26 in. wide x 20 in. long
  • 1 Piece Decorative Pillow: 18 in. wide x 12 in. long
  • 1 Piece Flat Sheet: 102 in. wide x 90 in. long
  • 1 Piece Fitted Sheet: 60 in. wide x 80 in. long ; Deep pocket: 12 in.
  • 2 PiecesPillow Cases: 30 in. wide x 20 in. long
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness
Specifications
  • Color: Beige
  • Size: Queen
  • Style: Casual
  • Front Pattern: Embroidered
  • Material: Microfiber
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.