This item is Discontinued.

Chic Home Chic Home DS4789-US Duvet Cover Set Hotel Collection Queen Size Two Tone Banded Print Zipper Closure Bedding; Black - 3 Piece DS4789-US

This item is Discontinued.

Chic Home

Chic Home DS4789-US Duvet Cover Set Hotel Collection Queen Size Two Tone Banded Print Zipper Closure Bedding; Black - 3 Piece (Discontinued)

Mfr # DS4789-US
Zoro # G703898239
UPC # 843145104444
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS4789-US
Zoro #
G703898239
UPC #
843145104444
Country of Origin
China

Description

This sophisticated duvet cover set bed in a bag offers a contemporary hotel collection look with amazing features. Detailed 2 tone banding, a complete sheet set ensemble and decorative pillow shams. Use this simple yet modern design to achieve a complete makeover in your bedroom or guest suite. Zipper closure for easy washing.

Features
  • Silky soft brushed microfiber cotton-feel material
  • Elegant and sophisticated two-tone banded hotel collection
  • Hidden zipper closure design for easy care
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Fits everything from light blankets to heavy duvets
  • Built to last with premium fabrics and expert stitching
  • Decorative pillow shams included
  • 3 Piece
Includes
  • 1 Piece Duvet Cover (90" x 92")
  • 2 Piece Shams (20" x 26" + 2")
Care Instructions
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Black
  • Size: Queen
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.