This item is Discontinued.

Chic Home Chic Home FBD9147-US King Size Modern Transitional Handel Bed Frame - Black - 61 x 82 x 86 in. FBD9147-US

This item is Discontinued.

Chic Home

Chic Home FBD9147-US King Size Modern Transitional Handel Bed Frame - Black - 61 x 82 x 86 in. (Discontinued)

Mfr # FBD9147-US
Zoro # G303986381
UPC # 618194789092
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBD9147-US
Zoro #
G303986381
UPC #
618194789092
Country of Origin
China

Description

The Beethoven is an elegant bed frame complete with headboard that makes a bold and updated reference to mid-century modern design. Soft, curved lines along the footboard and side rails upholstered in luxurious velvet culminate in a button-tufted head board. An undeniable statement piece, the Beethoven creates a design presence that cannot be missed.

Features
  • Premium quality velvet upholstery
  • Clean lines and softness create a look that fits a traditional or contemporary interior decor
  • Luxurious cushioned frame atop tapered birch legs with a button tufted headboard
  • Built to last with premium fabrics, materials and expert craftsmanship
Includes
  • 1 Beethoven Bed Frame - King
Care Instruction
  • Spot clean only
Specifications
  • Color: Black
  • Materials: Velvet upholstery, multi density foam cushioning, wood frame and legs
  • Design: Modern Contemporary
  • Dimension: 61" H x 82" W x 86" L
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.