This item is Discontinued.

Chic Home Chic Home FCC2669 Nancy Elegant Velvet Modern Contemporary Plush Cushion Seat Chrome Legs Club Chair; Taupe FCC2669-US

This item is Discontinued.

Chic Home

Chic Home FCC2669 Nancy Elegant Velvet Modern Contemporary Plush Cushion Seat Chrome Legs Club Chair; Taupe (Discontinued)

Mfr # FCC2669-US
Zoro # G803985877
UPC # 4741305796392
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCC2669-US
Zoro #
G803985877
UPC #
4741305796392
Country of Origin
China

Description

The Nancy club chair epitomizes clean and sleek design. Square, modern lines are highlighted with rich velvet upholstery and statement-making high polish chrome legs. Two accent pillows sit nestled inside the arms and are included with this accent chair.

Features
  • Luxurious plush multi density cushions to relax in comfort and style
  • Place two together to create a conversation area
  • Coordinate with the Nancy sofa for a cohesive look
  • Built to last with premium fabrics, materials, and expert craftsmanship
Care Instruction:
  • Spot clean only
Specifications
  • Color: Taupe
  • Material: Velvet sheen fabric upholstery, multi density foam seating, polished chrome legs, Fabric and Design
  • Dimension: 33" H x 38.5" W x 43" L
  • Weight: 94.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.