This item is Discontinued.

Chic Home Chic Home FDC2987-US Cooper PU Leather Linen Modern Contemporary Button Tufted Swoop White Arm Dining Chair; 40.25 x 25.5 x 22 in. - Set of 2 FDC2987-US

This item is Discontinued.

Chic Home

Chic Home FDC2987-US Cooper PU Leather Linen Modern Contemporary Button Tufted Swoop White Arm Dining Chair; 40.25 x 25.5 x 22 in. - Set of 2 (Discontinued)

Mfr # FDC2987-US
Zoro # G003849740
UPC # 618194794522
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDC2987-US
Zoro #
G003849740
UPC #
618194794522
Country of Origin
China

Description

An updated interpretation of a classic dining chair. Design details abound from gentle swoop arms to the beautiful PU leather upholstery inside and button tufted linen upholstery on the outside. Tapered solid birch legs and silver nailhead trim complete the refined look that will complement a dining table or living area.

Features
  • Premium quality pebble grain PU leather and linen upholstery
  • Gentle swoop arm design
  • Elegant silver nailhead trim
  • Clean lines and softness create a look that fits a traditional or contemporary interior decor
  • Luxurious plush multi density cushioning to relax in comfort and style
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes
  • 2 Dining Chairs
Care Instruction
  • Spot clean only
Specifications
  • Color: White/Navy
  • Materials: PU leather upholstery, linen upholstery, multi density foam seating, birch wood legs
  • Design: Modern Contemporary
  • Dimension: 40.25" H x 25.5" W x 22" L
  • Weight: 21.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.