This item is Discontinued.

Chic Home Chic Home FDC9119-US Modern Contemporary Chic Home Freya Grey Dining Side Chair; 36.4 x 24.4 x 18.7 in. - Set of 2 FDC9119-US

This item is Discontinued.

Chic Home

Chic Home FDC9119-US Modern Contemporary Chic Home Freya Grey Dining Side Chair; 36.4 x 24.4 x 18.7 in. - Set of 2 (Discontinued)

Mfr # FDC9119-US
Zoro # G103849930
UPC # 618194794942
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDC9119-US
Zoro #
G103849930
UPC #
618194794942
Country of Origin
China

Description

Clean lines define the unobtrusive, yet statement - making this dining chair. A button tufted, plush velvet back and seat sit a striking, gold tone solid metal base with spindle legs. Use in multiples in your dining room area.

Features
  • Premium quality velvet upholstery
  • Timeless button tufting
  • Clean, sleek lines create a look that fits a modern or contemporary setting
  • Luxurious plush multi density cushions to relax in comfort and style
  • Use in multiples around the dining room
  • Built to last with premium fabrics, materials, and expert craftsmanship
Includes
  • 2 Dining Chairs
Care Instruction
  • Spot clean only
Specifications
  • Color: Grey
  • Materials: Velvet upholstery, multi density foam seating, metal base and legs
  • Design: Modern Contemporary
  • Dimension: 36.4" H x 24.4" W x 18.7" L
  • Weight: 45.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.