This item is Discontinued.

Chic Home Chic Home  Nanami 8 Piece Reversible Duvet Cover Set Large Scale Boho Inspired Medallion Paisley Print Design Bed in a Bag - Sheet Set Pillowcases Decorative Pillow Shams Included; King - BDS11329-BIB-US

This item is Discontinued.

Chic Home

Chic Home Nanami 8 Piece Reversible Duvet Cover Set Large Scale Boho Inspired Medallion Paisley Print Design Bed in a Bag - Sheet Set Pillowcases Decorative Pillow Shams Included; King - (Discontinued)

Mfr # BDS11329-BIB-US
Zoro # G603679846
UPC # 843145188079
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDS11329-BIB-US
Zoro #
G603679846
UPC #
843145188079
Country of Origin
China

Description

A modern duvet cover set with everything you need to give your bedroom a bold, fresh look. The duvet cover features a contemporary Bohemian inspired large-scale medallion paisley panel print on the face with a minimalist, solid color design on the reverse. Design coordinated super-soft microfiber sheets, pillowcases, reversible pillow shams and an embroidered decorative pillow are included to complete the look.

Features
  • Nanami 8 Piece Reversible Duvet Cover Set Large Scale Boho Inspired Medallion Paisley Print Design Bed in a Bag - Sheet Set Pillowcases Decorative Pillow Shams Included
  • Hidden zipper closure design for easy care
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Fits everything from light blankets to heavy duvets
  • Built to last with premium fabrics and expert stitching
  • 8 Piece
Set Includes:
  • 1pc Reversible Duvet Cover (104" x 90"), 2pc Reversible Pillow Shams (20" x 36" + 2"), 1pc Embroidered Decorative Pillow (12" x 18"), 1pc Flat Sheet (108" x 102" + 4"), 1pc Fitted Sheet (78" x 80" + 12 Deep Pocke"), 2pc Pillowcases (20" x 40")
Fabric and Design:
  • Soft brushed microfiber cotton-feel material Fashion forward Boho inspired large scale medallion paisley print on the face with a solid color backing
Care Instructions:
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitato") to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color Scheme: Blue, Grey, Beige
  • Materials: Luxuriously Brushed Microfiber Fabric
  • Size: King
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.