This item is Discontinued.

Chic Home Chic Home QS1988-US 4 Piece Ellias Geometric Quilting Embroidery Queen Quilt Set; Teal Shams & Decorative Pillows QS1988-US

This item is Discontinued.

Chic Home

Chic Home QS1988-US 4 Piece Ellias Geometric Quilting Embroidery Queen Quilt Set; Teal Shams & Decorative Pillows (Discontinued)

Mfr # QS1988-US
Zoro # G603907338
UPC # 733023516356
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS1988-US
Zoro #
G603907338
UPC #
733023516356
Country of Origin
China

Description

A perfect quilt set that features an embroidered quilting pattern in a contemporary design. Super soft microfiber fabric is soft to the touch. This contemporary quilt set offers detail modern details and embroidery to enhance your master decor or guest suite. Included is an embroidery decor pillow in a contrast stitch.

Features
  • Ellias Geometric Quilting Embroidery Queen Quilt Set
  • The digital images we display have the most accurate color possible
  • 4 Piece
4-Piece King & Queen Set Includes:
  • One (1) Quilt, Two (2) Shams, One (1) Decorative Pillow
Queen Dimension:
  • 1 Quilt: 90 x 92 in.
  • 2 Shams: 20 x 26+1 inch
  • 1 Decorative Pillow: 12 x 18 in.
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Teal
  • Size: Queen
  • Fabric Detail: 90gsm Brushed Microfiber
  • Style: Contemporary
  • Pattern: Geometric
  • Materials: Microfiber
  • Weight: 8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.