This item is Discontinued.

This item is Discontinued.
Chic Home QS3373-US Perfect Jasper Reversible Block Modern King Quilt Set; Gold - 3 Piece (Discontinued)
Mfr #
QS3373-US
Zoro #
G103680601
UPC # 840444133731
Country of Origin China
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QS3373-US
Zoro #
G103680601
UPC #
840444133731
Country of Origin
China
Description
A luxury Gold quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun.. Composed of luxury grade super soft microfiber polyester fabric.
Set Includes:- 1pc Quilt, 2pc Shams
- Color: Gold
- Size: King
- 1 Quilt : 106"x90"
- 2 Shams: 20"x36" +2" flange
- Style: Casual
- Fabric detail: Embroidered
- Pattern: Solid
- Materials: Microfiber
- Fill material: Polyester Fill
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.