This item is Discontinued.

Chic Home Chic Home QS3380-BIB-US 7 Piece Jasper Reversible Color Block Modern Queen Quilt Set; Navy with Sheet Set QS3380-BIB-US

This item is Discontinued.

Chic Home

Chic Home QS3380-BIB-US 7 Piece Jasper Reversible Color Block Modern Queen Quilt Set; Navy with Sheet Set (Discontinued)

Mfr # QS3380-BIB-US
Zoro # G903897254
UPC # 790566476547
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS3380-BIB-US
Zoro #
G903897254
UPC #
790566476547
Country of Origin
China

Description

A luxury Navy quilt set ensemble that reverses into a contrasting colors to create 2 different looks and color combinations. Make the room fun and bright this summer with this soft embroidery detail on the quilt and shams set. Flip and change as your mood changes and play with that is what we should all be doing on our bed after a long day is to have a nice fun atmosphere to enjoy and be cozy so have fun. . Composed of luxury grade super soft microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.

Features
  • Jasper Reversible Color Block Modern Queen Quilt Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Set Includes:
  • 1 Piece Quilt, 2 Piece Shams, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Queen Dimension:
  • 1 Quilt 90" x 90"
  • 2 Shams 20" x 26"+2" flange
  • 1 Flat Sheet 90" x 102"+4" hem
  • 1 Fitted Sheet 60" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 30"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Navy
  • Size: Queen
  • Style: Casual
  • Fabric Detail: Embroidered
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.