This item is Discontinued.

Chic Home Chic Home QS3412-BIB-US 7 Piece Pastola Reversible Printed Quilt King Quilt Set; Yellow with Sheet Set QS3412-BIB-US

This item is Discontinued.

Chic Home

Chic Home QS3412-BIB-US 7 Piece Pastola Reversible Printed Quilt King Quilt Set; Yellow with Sheet Set (Discontinued)

Mfr # QS3412-BIB-US
Zoro # G303898028
UPC # 790566476356
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS3412-BIB-US
Zoro #
G303898028
UPC #
790566476356
Country of Origin
China

Description

Okay we figured it out, how do you transform a master bedroom decor without buying a completely different ensemble?? Featuring Napoli. A masterful way of featuring a traditional scroll jacquard motif on one side and it reverses into a contemporary houndstooth pattern. All you need to do is pick your mood. flip the Quilt. and viola 2 completely different looks in one. We knew you would like that. Enjoy luxury modern and trendy decor pillows with decorative embroidery accents to co-ordinate with any look, in Yellow. Composed of luxury grade super soft brushed microfiber polyester fabric. Included is a Luxurious super soft 4 Piece Sheets set.

Features
  • Pastola Reversible Printed Quilt King Quilt Set
  • The digital images we display have the most accurate color possible
  • 7 Piece
Set Includes:
  • 1 Piece Quilt, 2 Piece Shams, , 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
King Dimension:
  • 1 Quilt 104" x 90"
  • 2 Shams 20" x 36" +2" flange
  • 1 Flat Sheet 108" x 102"+4" hem
  • 1 Fitted Sheet 78" x 80"+12" deep pocket
  • 2 Pillow Cases 20" x 40"
Care Instructions:
    Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
Specifications
  • Color: Yellow
  • Size: King
  • Style: Casual
  • Fabric Detail: Jacquard
  • Pattern: Solid
  • Materials: Microfiber
  • Fill Material: Polyester Fill
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.