This item is Discontinued.

Chic Home Chic Home SS3266-US Sami 6 Piece Sheet Set; Navy - Queen SS3266-US

This item is Discontinued.

Chic Home

Chic Home SS3266-US Sami 6 Piece Sheet Set; Navy - Queen (Discontinued)

Mfr # SS3266-US
Zoro # G203759993
UPC # 840444132666
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS3266-US
Zoro #
G203759993
UPC #
840444132666
Country of Origin
China

Description

This contemporary super soft brushed microfiber deep pocket sheet set features color contrasting medallion print and includes design and color coordinated bonus pillowcases. This set is just what you need to redecorate your master, guest or even your dorm suite. Coordinate with other luxury Chic Home bedding products for a complete bedding decor makeover.

Features
  • Sami 6 Piece Sheet Set
  • Silky soft brushed microfiber cotton-feel material
  • Fashion forward two-tone medallion print pattern design
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Built to last with premium fabrics and expert stitching
  • Super Soft TwoTone Medallion Print Pattern Deep Pocket Design Includes Flat & Fitted Sheets and Bonus Pillowcases
Specifications
  • Color: Navy
  • Size: Queen
  • Dimension: 12 x 18 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.