This item is Discontinued.

Chic Home Chic Home SS7972-US Fallon Sheet Set Super Soft Contemporary King Size Deep Pocket Design Bonus Pillowcases; Turquois - 6 Piece SS7972-US

This item is Discontinued.

Chic Home

Chic Home SS7972-US Fallon Sheet Set Super Soft Contemporary King Size Deep Pocket Design Bonus Pillowcases; Turquois - 6 Piece (Discontinued)

Mfr # SS7972-US
Zoro # G803870470
UPC # 843145104857
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS7972-US
Zoro #
G803870470
UPC #
843145104857
Country of Origin
China

Description

A geometric patterned printed super soft brushed microfiber deep pocket sheets set, with solid and printed color matching bonus pillowcases. These are great for your master, guest or even your dorm suite. Bonus pillow cases allow you to fill up more pillows to your to add comfort to your cozy place. Coordinate with other luxury chic home bedding products for a complete bedding d cor makeover.

Features
  • Silky soft brushed microfiber cotton-feel material
  • Contemporary bold geometric pattern print design
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Built to last with premium fabrics and expert stitching
  • Includes flat & fitted sheets and bonus pillowcases
  • 6 Piece
Includes
  • 1 Piece Printed Fitted Sheet (78" x 80" + 12")
  • 1 Piece Printed Flat Sheet (106" x 102" + 4")
  • 2 Piece Printed Pillowcases (21" x 37" + 3")
  • 2 Piece Solid Pillowcases
Care Instructions
  • Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying
Specifications
  • Color: Turquoise
  • Pattern: Geometric Print
  • Size: King
  • Weight: 9 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.