This item is Discontinued.

Chic Home Chic Home CS1441-US Ramanda Floral Pinch Pleat Ruffled Designer Embellished Comforter Set - Lavender - Queen - 6 Piece CS1441-US

Chic Home CS1441-US Ramanda Floral Pinch Pleat Ruffled Designer Embellished Comforter Set - Lavender - Queen - 6 Piece (Discontinued)

  • Mfr # CS1441-US
  • Zoro # G703680230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS1441-US
Zoro #
G703680230
UPC #
790566479180
Country of Origin
China

Description

Inspired by high end designer wedding gowns and intricate details, Our designers couldnt help themselves by passing up this opportunity to deliver such a gorgeous design. The ruffling details which are finished by hand, the floral pinch pleat design is so well crafted and so luxurious it seriously is masterpiece of elegant decor. Included are embroidered pillows to complete the look. This bedding set is truly something to treasure. Composed of luxury grade super soft brushed microfiber polyester fabric.

Machine washable, use front loader machine (or top loader without agitator), use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness.

Features
  • Ramanda Floral Pinch Pleat Ruffled Designer Embellished Comforter Set
  • The digital images we display have the most accurate color possible
  • 6 Piece
Queen Dimension:
  • 1 Comforter: 90" x 90"
  • 1 Bed Skirt: 60" x 80"+14"
  • 2 Shams: 20" x 26"+2" flange
  • 1 Decorative Pillows 12" x 18"
  • 1 Decorative Pillows 18" x 18"
Specifications
  • Color: Lavender
  • Size: Queen
  • Style: Vintage
  • Fabric Detail: Microfiber
  • Pattern: Ruffled
  • Materials: Polyester
  • Fill Material: Polyester
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.