This item is Discontinued.

Chic Home Chic Home CS2123-US Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets - White - Queen - 10 Piece CS2123-US

Chic Home CS2123-US Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets - White - Queen - 10 Piece (Discontinued)

  • Mfr # CS2123-US
  • Zoro # G803722359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS2123-US
Zoro #
G803722359
UPC #
733023504162
Country of Origin
China

Description

Ruffles and Ruching is this extremely sophsticated Bed in a bag comforter set is all about. Supersoft brushed microfiber, pleated details will and create pure luxury on any bed. Detailed ruffled and Ruching technique are extemely luxurious details that complement any decor and add old world charm to any guest or master suite. This also comes with a supersoft microfiber sheet set to complete the look.

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.

Features
  • Penelope Pleated & Ruffled Bed in a Bag Comforter Set with Sheets
  • 10 Piece
Queen Dimension:
  • 1 Piece comforter: 90x90 inches
  • 1 Piece Flat sheet: 90x102x4inches
  • 1 Piece Fitted sheet: 60x80+12inches
  • 2 Piece Pillow case: 21x27+3inches
  • 2 Piece Sham: 20x26+2 inches
  • 2 Piece Decorative Pillows: 12x18 inches
  • 1 Piece Decorative Pillow: 18x18 inches
Specifications
  • Color: White
  • Size: Queen
  • Style: Classic
  • Pattern: Ruffled
  • Material: Microfiber
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.