This item is Discontinued.

Chic Home Chic Home CS2794-US Jack Pintuck Pieced Color Block Embroidery Bed in a Bag Comforter Set with Sheets - Grey - Twin - 8 Piece CS2794-US

This item is Discontinued.

Chic Home

Chic Home CS2794-US Jack Pintuck Pieced Color Block Embroidery Bed in a Bag Comforter Set with Sheets - Grey - Twin - 8 Piece (Discontinued)

Mfr # CS2794-US
Zoro # G903679850
UPC # 733023516462
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2794-US
Zoro #
G903679850
UPC #
733023516462
Country of Origin
China

Description

Complete the look! Looking for a bedroom ensemble that has everything? Look no further! This comforter set, sheet set and Decorative pillows all match and are all included in this super set. Enjoy luxury embroidery and pin tuck details and trims in a color blocking theme that is sure to decorate your entire master suite or guest bedroom in one purchase. We like to call it the bedroom in a bag!

Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding two tennis balls in the dryer will add fluffiness. The digital images we display have the most accurate color possible.

Features
  • Jack Pintuck Pieced Color Block Embroidery Bed in a Bag Comforter Set with Sheets
  • 8 Piece
Twin Dimension:
  • 1 piece Comforter: 66 inches wide x 90 inches long
  • 1 piece Shams: 26 inches wide x 20 inches long
  • 1 piece Neck Pillow: 16 inches wide x 8 inches long
  • 1 piece Breakfast Pillow: 18 inches wide x 12 inches long
  • 1 piece Decorative Pillow: 18 inches wide x 18 inches long
  • 1 piece Flat Sheet: 66 inches wide x 100 inches long
  • 1 piece Fitted Sheet: 39 inches wide x 80 inches long; Drop: 12 inches
  • 1 piece Pillow Cases: 27 inches wide x 21 inches long
Specifications
  • Color: Grey
  • Size: Twin
  • Style: Contemporary
  • Pattern: Pinch Pleat
  • Material: Microfiber
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.