This item is Discontinued.

Chic Home Chic Home CS4745-US 10 Piece Zita Comforter Set - Lavender; Queen Size CS4745-US

This item is Discontinued.

Chic Home

Chic Home CS4745-US 10 Piece Zita Comforter Set - Lavender; Queen Size (Discontinued)

Mfr # CS4745-US
Zoro # G503679885
UPC # 843145186440
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS4745-US
Zoro #
G503679885
UPC #
843145186440
Country of Origin
China

Description

A fashion forward bed in a bag comforter set with everything you need for a complete bedroom decor makeover. Elegant and sophisticated pinch pleat pin tuck design with ruffled details. Super-soft microfiber sheets, design coordinated shams and deco pillows are included to complete the look.

Features
  • Luxuriously soft feel for a great night sleep with less tossing and turning
  • Hypoallergenic alternative down filling is perfect for those allergic to traditional down materials
  • Just the right fill to keep you comfortable when the weather gets warmer
  • Built to last with premium fabrics and expert stitching
  • 10 Piece
Set Includes
  • 1 Piece Comforter (90 x 90 in.)
  • 2 Piece Shams (21 x 27 in.)
  • 1 Piece Decorative Pillow (18 x 18 in.)
  • 1 Piece Decorative Pillow (16 x 16 in.)
  • 1 Piece Breakfast Pillow (12 x 18 in.)
  • 1 Piece Flat Sheet (90 x 108 + 3 in.)
  • 1 Piece Fitted Sheet (60 x 80 + 12 in.)
  • 2 Piece Pillowcases (21 x 27 + 3 in.)
Fabric and Design
  • Silky soft brushed microfiber material
  • Fashion forward pinch pleated pintuck ruffled design
  • Elegant and sophisticated look with color and design coordinated decorative pillows and sheets
Care Instructions
  • Dry clean preferred
  • Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low
  • Add 2 tennis balls to the dryer to speed up drying and add fluffiness
Specifications
  • Color: Lavender
  • Materials: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
  • Collection: Zita
  • Size: Queen Size
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.