This item is Discontinued.

Chic Home Chic Home CS8131-US Lior Comforter Set; King Brown - 10 Piece CS8131-US

This item is Discontinued.

Chic Home

Chic Home CS8131-US Lior Comforter Set; King Brown - 10 Piece (Discontinued)

Mfr # CS8131-US
Zoro # G203680587
UPC # 843145105496
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS8131-US
Zoro #
G203680587
UPC #
843145105496
Country of Origin
China

Description

Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.

Features
  • High quality fabric construction
  • Attractive designs and styles to pick from
  • Wide range of products to explore
  • 10 Piece
Included
  • Decorative Pillows Shams
  • 1 Piece Comforter, 2 Piece Shams, 1 Piece Dec Pillow, 1 Piece Breakfast Pillow, 1 Piece Dec Pillow, 1 Flat Sheet, 1 Fitted Sheet, 2 Pillow Cases
Specifications
  • Color: Brown
  • Collection: Lior
  • Style: Block Quilted, Embroidered
  • Comforter Size: 104 x 90 in.
  • Shams Size: 21 x 37 in.
  • Dec Pillow Size: 16 x 16 in.
  • Breakfast Pillow Size: 12 x 18 in.
  • Dec Pillow Size: 18 x 18 in.
  • Flat Sheet Size: 108 x 108+3 in.
  • Fitted Sheet Size: 78 x 80+12 in.
  • Pillow Cases Size: 21 x 37+3 in.
  • Size: King
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.