Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB1486-US
Zoro #
G603680033
UPC #
733023475936
Country of Origin
China
Description
Think of your favorite Sherpa lined soft cozy boots and bring that feeling to your bed. This is what this throw blanket feels like. Extremely soft and cozy plush fabrication that is Sherpa lined and the top fabrication is plush micro suede. Updated fashion colors will match any decor.
Features- Lubbock Ultra Plush Micro Mink Sherpa Lined Textured Full & Queen Blanket & Shams Set
- The digital images we display have the most accurate color possible
- 3 Piece
- 1 Piece Blanket, 2 Shams
- Comforter 86" x 92"
- Two Shams 20" x 26"
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid Tearing, use Cold water in gentle cycle, tumble dry low heat, adding 2 tennis balls in the dryer will add fluffiness
- Color: Brown
- Size: Queen
- Style: Traditional
- Fabric Detail: Ultra Plush Micro Mink Sherpa lined
- Pattern: Striped
- Materials: Microfiber
- Hypoallergenic: No
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
