Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Blower, 3 Phase, 10 HP

  • Mfr # 165-10HP

  • Zoro # G3343980


product price: $4,529.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Backward Incline
Wheel Dia. (In.)
16 1/2 in
Voltage
230/460
Motor HP
10 hp
Full Load Amps
11.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-10HP
Zoro #
G3343980
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
16 1/2 in
Shaft Dia. (In.)
1 3/8 in
Dimension A (In.)
32 1/2 in
Housing Length (In.)
32 1/2 in
Housing Width (In.)
29 7/8 in
Housing Height (In.)
33 in
Dimension E (In.)
11 1/4 in
Wheel Width (In.)
5 7/8 in
Discharge Height (In.)
11 1/4 in
Dimension C (In.)
33 in
Discharge Width (In.)
18 7/16 in
Dimension D (In.)
17 5/8 in
Dimension B (In.)
29 7/8 in
Inlet Dia. (In.)
17 5/8 in
Shaft Diameter
1 3/8 in
Housing Width
29 7/8 in
Outlet Width
18 7/16 in
Housing Height
33 in
Outlet Height
11 1/4 in
Wheel Diameter
16 1/2 in
Wheel Width
5 7/8 in
Inlet Diameter
17 5/8 in
Housing Depth
32 1/2 in

Details

Item
High Pressure Blower
Type
Backward Incline
Voltage
230/460
Motor HP
10 hp
Full Load Amps
11.5 A
Motor Insulation
Class F
CFM @ 5.000-In. SP
5577
Motor Frame
215T
CFM @ 1.000-In. SP
6330
CFM @ 11.00-In. SP
3905
Blower RPM
3,500 RPM
Housing Finish
Enamel Paint
Motor RPM
3,600 RPM
CFM @ 8.000-In. SP
4869
Max. Ambient Temp. (F)
120 Degrees F
Max. Blower RPM
3,600 RPM
Bearing Type
Regreasable Ball
CFM @ 6.000-In. SP
5368
Motor HP Range
10
CFM @ 4.000-In. SP
5771
Max. Inlet Temp. (Deg. F)
150 Degrees F
Phase
3
CFM @ 10.00-In. SP
4267
Hz
60
Wheel Material
Steel
CFM @ 3.000-In. SP
5960
CFM @ 7.000-In. SP
5146
dBA @ 5 Feet
91 dBA
Rotation
CW
Motor Type
Three Phase
CFM @ 2.000-In. SP
6147
CFM @ 9.000-In. SP
4575
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Minimum Fan Speed
3,500 RPM
Maximum Inlet Air Temperature
150 Degrees F
Sound Level
91 dBA @ 5 ft
Motor Frame Designation
215T
Motor Speed
3,600 RPM
Wheel Type
Backward-Inclined
Motor Insulation Class
F
Airflow @ 1.000 in SP
4,267 cfm
Nameplate Voltage
230/460V AC
Maximum Fan Speed
3,600 RPM
Housing Material Finish
Enamel
Airflow @ 7.000 in SP
5,146 cfm
Frequency
60 Hz
Airflow @ 2.000 in SP
6,147 cfm
Airflow @ 3.000 in SP
5,960 cfm
Airflow @ 11.00 in SP
3,905 cfm
Airflow @ 6.000 in SP
5,368 cfm
Current
11.5 A
Motor Horsepower
10 hp
Airflow @ 9.000 in SP
4,575 cfm
Airflow @ 5.000 in SP
5,577 cfm
Maximum Ambient Temperature
120 Degrees F
Flange Type
Flanged
Airflow @ 8.000 in SP
4,869 cfm
Outlet Shape
Rectangular
Airflow @ 4.000 in SP
5,771 cfm
Number of Inlets
1
OEM Replacement
No
Maximum Static Pressure
12 in wc

Description

High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 16 1/2 in, Airflow @ 1.000 in SP 4,267 cfm, Airflow @ 2.000 in SP 6,147 cfm, Airflow @ 3.000 in SP 5,960 cfm, Airflow @ 4.000 in SP 5,771 cfm, Airflow @ 5.000 in SP 5,577 cfm, Airflow @ 6.000 in SP 5,368 cfm, Airflow @ 7.000 in SP 5,146 cfm, Airflow @ 8.000 in SP 4,869 cfm, Airflow @ 9.000 in SP 4,575 cfm, Airflow @ 11.00 in SP 3,905 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.