Zoro Homepage

High Pressure Blower, 3 Phase, 30 HP

  • Mfr # 200-30HP

  • Zoro # G3343947


product price: $6,454.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Backward Incline
Wheel Dia. (In.)
20 in
Voltage
230/460
Motor HP
30 hp
Motor RPM
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-30HP
Zoro #
G3343947
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
20 in
Discharge Height (In.)
14 11/32 in
Discharge Width (In.)
22 3/8 in
Dimension C (In.)
43 5/16 in
Dimension D (In.)
21 5/8 in
Dimension A (In.)
39 1/4 in
Inlet Dia. (In.)
21 5/8 in
Housing Height (In.)
43 5/16 in
Dimension E (In.)
14 7/16 in
Housing Width (In.)
35 11/16 in
Dimension B (In.)
35 11/16 in
Shaft Dia. (In.)
1 5/8 in
Housing Length (In.)
39 1/4 in
Wheel Width (In.)
7 3/4 in
Wheel Diameter
20 in
Inlet Diameter
21 5/8 in
Housing Depth
39 1/4 in
Housing Height
43 1/4 in
Outlet Width
22 3/8 in
Shaft Diameter
1 5/8 in
Housing Width
35 11/16 in
Wheel Width
7 3/4 in
Outlet Height
14 5/16 in

Description

High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 20 in, Airflow @ 1.000 in SP 10,415 cfm, Airflow @ 2.000 in SP 12,851 cfm, Airflow @ 3.000 in SP 12,540 cfm, Airflow @ 4.000 in SP 12,243 cfm, Airflow @ 5.000 in SP 11,952 cfm, Airflow @ 6.000 in SP 11,665 cfm, Airflow @ 7.000 in SP 11,378 cfm, Airflow @ 8.000 in SP 11,082 cfm, Airflow @ 9.000 in SP 10,766 cfm, Airflow @ 11.00 in SP 9,990 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.