Zoro Homepage

High Pressure Blower, 3 Phase, 40 HP

  • Mfr # 200-40HP

  • Zoro # G3343938


product price: $7,792.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Backward Incline
Wheel Dia. (In.)
20 in
Voltage
230/460
Motor HP
40 hp
Dimension A (In.)
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-40HP
Zoro #
G3343938
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
20 in
Dimension A (In.)
39 1/4 in
Wheel Width (In.)
7 3/4 in
Discharge Width (In.)
22 3/8 in
Housing Length (In.)
39 1/4 in
Dimension C (In.)
46 3/8 in
Dimension B (In.)
35 11/16 in
Housing Width (In.)
35 11/16 in
Dimension D (In.)
21 5/8 in
Inlet Dia. (In.)
21 5/8 in
Dimension E (In.)
15 5/8 in
Shaft Dia. (In.)
1 7/8 in
Housing Height (In.)
46 3/8 in
Discharge Height (In.)
15 5/8 in
Outlet Height
15 5/8 in
Housing Depth
39 1/4 in
Housing Height
46 3/8 in
Wheel Diameter
20 in
Wheel Width
7 3/4 in
Shaft Diameter
1 7/8 in
Housing Width
35 11/16 in
Outlet Width
22 3/8 in
Inlet Diameter
21 5/8 in

Details

Item
High Pressure Blower
Type
Backward Incline
Voltage
230/460
Motor HP
40 hp
Rotation
CW
Hz
60
Bearing Type
Regreasable Ball
Max. Inlet Temp. (Deg. F)
150 Degrees F
CFM @ 4.000-In. SP
14403
Blower RPM
3,500 RPM
Max. Ambient Temp. (F)
120 Degrees F
CFM @ 7.000-In. SP
13375
Motor Frame
324TS
Motor RPM
3,600 RPM
Phase
3
Housing Finish
Enamel Paint
CFM @ 6.000-In. SP
13725
Full Load Amps
44.2 A
CFM @ 2.000-In. SP
15120
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
CFM @ 3.000-In. SP
14750
Housing Material
Steel
CFM @ 10.00-In. SP
12,250
Motor Type
Three Phase
CFM @ 1.000-In. SP
15480
Max. Blower RPM
3,600 RPM
CFM @ 5.000-In. SP
14050
Motor HP Range
40
Motor Insulation
Class F
dBA @ 5 Feet
102 dBA
CFM @ 12.00-In. SP
11,290
CFM @ 9.000-In. SP
12600
CFM @ 8.000-In. SP
13035
CFM @ 11.00-In. SP
11,790
CFM @ 13.00-In. SP
10,815
Frequency
60 Hz
Motor Insulation Class
F
Motor Horsepower
40 hp
Motor Frame Designation
324TS
Outlet Shape
Rectangular
Current
44.2 A
Wheel Type
Backward-Inclined
Airflow @ 11.00 in SP
11,790 cfm
Airflow @ 9.000 in SP
12,600 cfm
Housing Material Finish
Enamel
Airflow @ 2.000 in SP
15,120 cfm
Minimum Fan Speed
3,500 RPM
Airflow @ 7.000 in SP
13,375 cfm
Maximum Fan Speed
3,600 RPM
Airflow @ 3.000 in SP
14,750 cfm
Airflow @ 13.00 in SP
10,815 cfm
Airflow @ 12.00 in SP
11,290 cfm
Number of Inlets
1
Nameplate Voltage
230/460V AC
Airflow @ 6.000 in SP
13,725 cfm
Flange Type
Flanged
Airflow @ 5.000 in SP
14,050 cfm
Sound Level
102 dBA @ 5 ft
Airflow @ 4.000 in SP
14,403 cfm
Maximum Ambient Temperature
120 Degrees F
Motor Speed
3,600 RPM
Airflow @ 1.000 in SP
12,250 cfm
Airflow @ 8.000 in SP
13,035 cfm
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 20 in, Airflow @ 1.000 in SP 12,250 cfm, Airflow @ 2.000 in SP 15,120 cfm, Airflow @ 3.000 in SP 14,750 cfm, Airflow @ 4.000 in SP 14,403 cfm, Airflow @ 5.000 in SP 14,050 cfm, Airflow @ 6.000 in SP 13,725 cfm, Airflow @ 7.000 in SP 13,375 cfm, Airflow @ 8.000 in SP 13,035 cfm, Airflow @ 9.000 in SP 12,600 cfm, Airflow @ 11.00 in SP 11,790 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.