Zoro Homepage

High Pressure Blower, 3 Phase, 50 HP

  • Mfr # 222-50HP

  • Zoro # G2380500


product price: $10,054.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Backward Incline
Wheel Dia. (In.)
22 1/4 in
Voltage
230/460
Motor HP
50 hp
Motor RPM
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-50HP
Zoro #
G2380500
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
22 1/4 in
Housing Width (In.)
39 3/8 in
Discharge Width (In.)
24 7/8 in
Discharge Height (In.)
15 13/16 in
Housing Height (In.)
46 11/16 in
Housing Length (In.)
43 1/2 in
Wheel Width (In.)
8 13/16 in
Dimension E (In.)
15 15/16 in
Dimension A (In.)
43 1/2 in
Dimension D (In.)
24 1/4 in
Dimension B (In.)
39 3/8 in
Dimension C (In.)
46 11/16 in
Shaft Dia. (In.)
1 7/8 in
Inlet Dia. (In.)
24 1/4 in
Housing Height
46 11/16 in
Housing Width
39 3/8 in
Wheel Diameter
22 1/4 in
Outlet Height
15 13/16 in
Outlet Width
24 7/8 in
Housing Depth
43 1/2 in
Inlet Diameter
24 1/4 in
Wheel Width
8 3/4 in
Shaft Diameter
1 7/8 in

Details

Item
High Pressure Blower
Type
Backward Incline
Voltage
230/460
Motor HP
50 hp
Motor RPM
3,600 RPM
CFM @ 11.00-In. SP
14,910
Max. Ambient Temp. (F)
120 Degrees F
CFM @ 8.000-In. SP
15900
Full Load Amps
54.7 A
CFM @ 3.000-In. SP
17520
Motor HP Range
50
Bearing Type
Regreasable Ball
CFM @ 6.000-In. SP
16530
Rotation
CW
Motor Type
Three Phase
Hz
60
CFM @ 12.00-In. SP
14,551
CFM @ 9.000-In. SP
15585
Wheel Material
Steel
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 2.000-In. SP
17870
Housing Finish
Enamel Paint
CFM @ 5.000-In. SP
16845
Max. Blower RPM
3,600 RPM
CFM @ 7.000-In. SP
16180
Blower RPM
3,500 RPM
Motor Insulation
Class F
Max. Inlet Temp. (Deg. F)
150 Degrees F
Motor Frame
326TS
CFM @ 10.00-In. SP
15,195
CFM @ 4.000-In. SP
17175
Phase
3
CFM @ 1.000-In. SP
18230
CFM @ 13.00-In. SP
14,090
dBA @ 5 Feet
105 dBA
Airflow @ 9.000 in SP
15,585 cfm
Airflow @ 13.00 in SP
14,090 cfm
Frequency
60 Hz
Minimum Fan Speed
3,500 RPM
Motor Insulation Class
F
Maximum Fan Speed
3,600 RPM
Nameplate Voltage
230/460V AC
Airflow @ 2.000 in SP
17,870 cfm
Airflow @ 4.000 in SP
17,175 cfm
Wheel Type
Backward-Inclined
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 5.000 in SP
16,845 cfm
Airflow @ 8.000 in SP
15,900 cfm
Airflow @ 3.000 in SP
17,520 cfm
Airflow @ 6.000 in SP
16,530 cfm
Motor Frame Designation
326TS
Number of Inlets
1
Flange Type
Flanged
Airflow @ 7.000 in SP
16,180 cfm
Current
54.7 A
Motor Speed
3,600 RPM
Outlet Shape
Rectangular
Motor Horsepower
50 hp
Airflow @ 1.000 in SP
15,195 cfm
Maximum Ambient Temperature
120 Degrees F
Housing Material Finish
Enamel
Airflow @ 11.00 in SP
14,910 cfm
Airflow @ 12.00 in SP
14,551 cfm
Sound Level
105 dBA @ 5 ft
OEM Replacement
No
Maximum Static Pressure
23 in wc

Description

High Pressure Blower, Wheel Type Backward-Inclined, Wheel Diameter 22 1/4 in, Airflow @ 1.000 in SP 15,195 cfm, Airflow @ 2.000 in SP 17,870 cfm, Airflow @ 3.000 in SP 17,520 cfm, Airflow @ 4.000 in SP 17,175 cfm, Airflow @ 5.000 in SP 16,845 cfm, Airflow @ 6.000 in SP 16,530 cfm, Airflow @ 7.000 in SP 16,180 cfm, Airflow @ 8.000 in SP 15,900 cfm, Airflow @ 9.000 in SP 15,585 cfm, Airflow @ 11.00 in SP 14,910 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.