Zoro Homepage

High Pressure Blower, Radial Blade, 1 HP

  • Mfr # 900-1HP

  • Zoro # G5912514


product price: $1,702.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Radial Blade
Wheel Dia. (In.)
10 5/8 in
Voltage
230/460
Motor HP
1 hp
CFM @ 1.000-In. SP
566
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-1HP
Zoro #
G5912514
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 5/8 in
Shaft Dia. (In.)
5/8 in
Housing Length (In.)
13 1/2 in
Dimension C (In.)
4 3/8 in
Dimension G (In.)
13 5/16 in
Dimension D (In.)
9 3/8 in
Discharge Height (In.)
4 in
Housing Width (In.)
4 3/8 in
Dimension R (In.)
7 7/8 in
Dimension F (In.)
3 1/8 in
Dimension N (In.)
1 3/16 in
Dimension H (In.)
15 5/8 in
Wheel Width (In.)
2 7/8 in
Discharge Width (In.)
4 in
Housing Height (In.)
17 3/32 in
Inlet Dia. (In.)
5 in
Dimension P (In.)
7 3/8 in
Dimension M (In.)
5 3/4 in
Dimension S (In.)
6 5/8 in
Dimension E (In.)
3 3/8 in
Dimension B (In.)
1 in
Housing Depth
13 1/2 in
Wheel Diameter
10 5/8 in
Shaft Diameter
5/8 in
Inlet Diameter
5 in
Outlet Width
4 in
Housing Height
17 1/16 in
Housing Width
4 3/8 in
Wheel Width
2 7/8 in
Outlet Height
4 in

Details

Item
High Pressure Blower
Type
Radial Blade
Voltage
230/460
Motor HP
1 hp
CFM @ 1.000-In. SP
566
Motor Type
Three Phase
Bearing Type
Regreasable Ball
Max. Ambient Temp. (F)
120 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Aluminum
Motor Insulation
Class F
Max. Blower RPM
3,600 RPM
CFM @ 2.000-In. SP
531
Phase
3
Wheel Material
Aluminum
Full Load Amps
1.57 A
CFM @ 4.000-In. SP
464
Motor RPM
3,600 RPM
CFM @ 7.000-In. SP
306
Rotation
CW
CFM @ 5.000-In. SP
430
Blower RPM
3,500 RPM
CFM @ 6.000-In. SP
383
Motor HP Range
1
dBA @ 5 Feet
82 dBA
Max. Inlet Temp. (Deg. F)
150 Degrees F
Hz
60
Motor Frame
56C
CFM @ 3.000-In. SP
497
Airflow @ 4.000 in SP
464 cfm
Motor Frame Designation
56C
Maximum Fan Speed
3,600 RPM
Airflow @ 7.000 in SP
306 cfm
Maximum Inlet Air Temperature
150 Degrees F
Maximum Ambient Temperature
120 Degrees F
Airflow @ 3.000 in SP
497 cfm
Nameplate Voltage
230/460V AC
Current
1.57 A
Number of Inlets
1
Airflow @ 1.000 in SP
566 cfm
Minimum Fan Speed
3,500 RPM
Sound Level
82 dBA @ 5 ft
Motor Horsepower
1 hp
Airflow @ 5.000 in SP
430 cfm
Frequency
60 Hz
Flange Type
Non-Flanged
Airflow @ 6.000 in SP
383 cfm
Airflow @ 2.000 in SP
531 cfm
Wheel Type
Radial
Motor Insulation Class
F
Outlet Shape
Square
Motor Speed
3,600 RPM
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 566 cfm, Airflow @ 2.000 in SP 531 cfm, Airflow @ 3.000 in SP 497 cfm, Airflow @ 4.000 in SP 464 cfm, Airflow @ 5.000 in SP 430 cfm, Airflow @ 6.000 in SP 383 cfm, Airflow @ 7.000 in SP 306 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.