Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Blower, Radial Blade, 2 HP

  • Mfr # 1000-2HP

  • Zoro # G5870365


product price: $2,128.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Radial Blade
Wheel Dia. (In.)
11 1/2 in
Voltage
208/230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-2HP
Zoro #
G5870365
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11 1/2 in
Housing Height (In.)
18 1/4 in
Wheel Width (In.)
2 7/8 in
Discharge Width (In.)
5 in
Dimension D (In.)
9 3/8 in
Discharge Height (In.)
5 in
Dimension R (In.)
9 7/16 in
Dimension N (In.)
1 in
Dimension G (In.)
13 7/16 in
Dimension P (In.)
9 in
Dimension E (In.)
3 7/16 in
Dimension C (In.)
4 1/2 in
Housing Length (In.)
15 7/8 in
Housing Width (In.)
4 1/2 in
Dimension H (In.)
14 3/4 in
Inlet Dia. (In.)
6 in
Dimension S (In.)
7 13/16 in
Shaft Dia. (In.)
5/8 in
Dimension M (In.)
6 3/4 in
Dimension F (In.)
3 3/16 in
Dimension B (In.)
1 in
Housing Depth
15 7/8 in
Outlet Height
5 in
Housing Width
4 1/2 in
Wheel Diameter
11 1/2 in
Housing Height
18 1/4 in
Wheel Width
2 7/8 in
Outlet Width
5 in
Shaft Diameter
5/8 in
Inlet Diameter
6 in

Details

Item
High Pressure Blower
Type
Radial Blade
Voltage
208/230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
120 Degrees F
Rotation
CW
Motor Insulation
Class F
Wheel Material
Aluminum
CFM @ 2.000-In. SP
813
CFM @ 6.000-In. SP
571
Motor RPM
3,600 RPM
Full Load Amps
2.9/5.8
Phase
3
Housing Material
Aluminum
Max. Blower RPM
3,600 RPM
CFM @ 1.000-In. SP
871
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Frame
56C
Motor Type
Three Phase
CFM @ 4.000-In. SP
698
CFM @ 7.000-In. SP
497
Hz
60
Motor HP Range
2
Bearing Type
Regreasable Ball
Blower RPM
3,500 RPM
CFM @ 3.000-In. SP
757
CFM @ 5.000-In. SP
636
Max. Inlet Temp. (Deg. F)
150 Degrees F
dBA @ 5 Feet
86 dBA
CFM @ 8.000-In. SP
402
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 6.000 in SP
571 cfm
Airflow @ 7.000 in SP
497 cfm
Airflow @ 2.000 in SP
813 cfm
Number of Inlets
1
Motor Horsepower
2 hp
Airflow @ 8.000 in SP
402 cfm
Motor Speed
3,600 RPM
Minimum Fan Speed
3,500 RPM
Maximum Ambient Temperature
120 Degrees F
Outlet Shape
Square
Nameplate Voltage
208-230/460V AC
Sound Level
86 dBA @ 5 ft
Airflow @ 4.000 in SP
698 cfm
Frequency
60 Hz
Maximum Fan Speed
3,600 RPM
Airflow @ 5.000 in SP
636 cfm
Airflow @ 1.000 in SP
871 cfm
Motor Insulation Class
F
Motor Frame Designation
56C
Airflow @ 3.000 in SP
757 cfm
Wheel Type
Radial
Current
2.9/5.8 A
Flange Type
Non-Flanged
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Wheel Diameter 11 1/2 in, Airflow @ 1.000 in SP 871 cfm, Airflow @ 2.000 in SP 813 cfm, Airflow @ 3.000 in SP 757 cfm, Airflow @ 4.000 in SP 698 cfm, Airflow @ 5.000 in SP 636 cfm, Airflow @ 6.000 in SP 571 cfm, Airflow @ 7.000 in SP 497 cfm, Airflow @ 8.000 in SP 402 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.