Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Blower, Radial Blade, 5 HP

  • Mfr # 1400-5HP

  • Zoro # G2153411


product price: $2,457.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Type
Radial Blade
Wheel Dia. (In.)
14 in
Voltage
230/460
Motor HP
5 hp
Housing Height (In.)
25 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-5HP
Zoro #
G2153411
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14 in
Housing Height (In.)
25 7/16 in
Dimension M (In.)
8 1/16 in
Wheel Width (In.)
3 1/4 in
Dimension H (In.)
21 1/2 in
Discharge Width (In.)
6 in
Dimension D (In.)
13 5/16 in
Dimension B (In.)
1 3/8 in
Inlet Dia. (In.)
7 in
Dimension P (In.)
10 1/4 in
Dimension N (In.)
1 1/8 in
Shaft Dia. (In.)
1 1/8 in
Dimension S (In.)
10 1/4 in
Dimension R (In.)
11 5/16 in
Dimension G (In.)
20 1/4 in
Dimension C (In.)
6 5/16 in
Discharge Height (In.)
6 in
Dimension E (In.)
5 1/2 in
Housing Length (In.)
18 15/16 in
Housing Width (In.)
6 5/16 in
Dimension F (In.)
4 1/2 in
Housing Height
25 7/16 in
Housing Width
6 1/4 in
Wheel Width
3 1/4 in
Outlet Width
6 in
Shaft Diameter
1 1/8 in
Outlet Height
6 in
Inlet Diameter
7 in
Wheel Diameter
14 in
Housing Depth
18 15/16 in

Details

Item
High Pressure Blower
Type
Radial Blade
Voltage
230/460
Motor HP
5 hp
Motor Frame
184TC
CFM @ 4.000-In. SP
1599
Motor RPM
3,600 RPM
CFM @ 9.000-In. SP
1218
Bearing Type
Regreasable Ball
CFM @ 6.000-In. SP
1448
Hz
60
Motor Type
Three Phase
CFM @ 13.00-In. SP
550
CFM @ 8.000-In. SP
1294
Max. Ambient Temp. (F)
120 Degrees F
Full Load Amps
5.72 A
CFM @ 11.00-In. SP
900
Motor Enclosure
Totally Enclosed Fan Cooled
Rotation
CW
Motor HP Range
5
Max. Blower RPM
3,600 RPM
Max. Inlet Temp. (Deg. F)
150 Degrees F
Housing Material
Aluminum
CFM @ 5.000-In. SP
1530
CFM @ 7.000-In. SP
1367
Phase
3
CFM @ 12.00-In. SP
720
dBA @ 5 Feet
94 dBA
Motor Insulation
Class F
Wheel Material
Aluminum
CFM @ 3.000-In. SP
1657
CFM @ 2.000-In. SP
1709
CFM @ 1.000-In. SP
1757
CFM @ 10.00-In. SP
1110
Blower RPM
3,500 RPM
Maximum Ambient Temperature
120 Degrees F
Motor Speed
3,600 RPM
Maximum Fan Speed
3,600 RPM
Airflow @ 1.000 in SP
1,110 cfm
Airflow @ 12.00 in SP
720 cfm
Sound Level
94 dBA @ 5 ft
Airflow @ 9.000 in SP
1,218 cfm
Airflow @ 6.000 in SP
1,448 cfm
Current
5.72 A
Wheel Type
Radial
Minimum Fan Speed
3,500 RPM
Outlet Shape
Square
Airflow @ 5.000 in SP
1,530 cfm
Airflow @ 3.000 in SP
1,657 cfm
Airflow @ 4.000 in SP
1,599 cfm
Airflow @ 2.000 in SP
1,709 cfm
Flange Type
Non-Flanged
Airflow @ 8.000 in SP
1,294 cfm
Airflow @ 7.000 in SP
1,367 cfm
Number of Inlets
1
Airflow @ 11.00 in SP
900 cfm
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 13.00 in SP
550 cfm
Motor Frame Designation
184TC
Frequency
60 Hz
Motor Horsepower
5 hp
Nameplate Voltage
230/460V AC
Motor Insulation Class
F
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Wheel Diameter 14 in, Airflow @ 1.000 in SP 1,110 cfm, Airflow @ 2.000 in SP 1,709 cfm, Airflow @ 3.000 in SP 1,657 cfm, Airflow @ 4.000 in SP 1,599 cfm, Airflow @ 5.000 in SP 1,530 cfm, Airflow @ 6.000 in SP 1,448 cfm, Airflow @ 7.000 in SP 1,367 cfm, Airflow @ 8.000 in SP 1,294 cfm, Airflow @ 9.000 in SP 1,218 cfm, Airflow @ 11.00 in SP 900 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.