This item is Discontinued.

Chicago Cutlery 1092191 8 in. High Carbon Stainless Steel Bread Knife 174132

1092191 8 in. High Carbon Stainless Steel Bread Knife (Discontinued)

  • Mfr # 174132
  • Zoro # G103772856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174132
Zoro #
G103772856
UPC #
-
Country of Origin
China

Description

Features
  • High Carbon Stainless Steel Bread Knife.
  • Extra Thick Blades.
  • Taper Grind Edges.
  • Black Polymer Handles.
  • Triple Compression Rivets.
  • Size - 8 in.
  • Dimension - 13.88 x 1.5 x 0.63 in.
  • Item Weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.