This item is Discontinued.

This item is Discontinued.
Chicago Cutlery 6009888 Stainless Steel & Wood Knife Set - 15 Piece (Discontinued)
Mfr #
6009888
Zoro #
G003755287
UPC # 027979023625
Country of Origin Unknown
Category Knives & Cutlery
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6009888
Zoro #
G003755287
UPC #
027979023625
Country of Origin
Unknown
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Stainless Steel/Wood Knife Set
- 15 Piece
- Material: Stainless Steel/Wood
- Product Type: Knife Set
- Number of Pieces: 15 pc.
- Knife Block Included: Yes
- Style Pattern: German
- Weight: 7.66 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.