1 Hole Single Supply Sink Faucet, Chrome plated

  • Mfr # 350-DB6AE35ABCP

  • Zoro # G1130836


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
Yes
Handle Type
(1) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Finish
Chrome plated
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-DB6AE35ABCP
Zoro #
G1130836
UPC #
611943487614
Country of Origin
United States

Dimensions

Spout Length
6-1/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Diameter
2"
Overall Height
12"

Details

Number of Holes
1
ADA Compliant
Yes
Handle Type
(1) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Finish
Chrome plated
Flow Rate
1.5 gpm
Handle Material
Metal
Flow Outlet Type
Pressure Compensating Softflo Aerator
Item
Single Supply Sink Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Environmental Attribute
Meets LEED Requirements
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 5-7/8"
Type
Mechanical, Manual Faucet
Valve Type
Quaturn
Mounting
Deck Mounted
Temp. Control
40 Degrees to 140 Degrees F
Compliance
Buy American Act; ECAST; CAL Green
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
1/2" NPSM
Residential / Commercial
Commercial
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet

Description

Item Single Supply Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.