1.0Gpm Laminar Vp Male
- Mfr # E64VPJKABCP
- Zoro # G0668145
product price:Â
$
25.45
/ea
Key Features
Sub-Category
Repair Parts
Material
Brass
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Spanner Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E64VPJKABCP
- Zoro #
- G0668145
- UPC #
- 611943578527
- Country of Origin
- United States
- Sub-Category
- Repair Parts
- Material
- Brass
- Finish
- Chrome
- Standards
- NSF/ANSI/CAN 372 Low Lead Content, WaterSense
- Includes
- Spanner Wrench
- Item
- Aerator
- Connection
- 13/16"-27
- Connection Type
- UNS
- Features
- Antimicrobial, Pressure Compensating
- Series
- Flow Devices
- Part Type
- Aerated Outlet
- Flow Type
- Laminar
- Flow Rate - Maximum
- 1 gpm
- Product Type
- Aerator
- Connection Gender
- Male
- Vandal Resistance
- Vandal-Resistant
- Temperature - Maximum
- 150 Degrees F
- Compatible Series
- Faucet Outlets
- Compatible Manufacturer Part Number
- WWG404-VE64-317AB
- Pressure - Maximum
- 125 psi
- Compatible Brand
- Chicago Faucets
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 13/16"-27
- Fits Chest Size
- Antimicrobial, Pressure Compensating
Description
Aerator, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.