Zoro Homepage

13In Double-Jointed Swing Spout

  • Mfr # DJ13E35JKABCP

  • Zoro # G1142690


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Double Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ13E35JKABCP
Zoro #
G1142690
UPC #
611943488277
Country of Origin
United States

Dimensions

Outlet Height
2 1/4 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Double Joint
Body Material
Brass
Flow Type
Aerated
Product Type
Spout
Inlet Connection Type
UNEF
Reach
13 in
Style
Double Jointed/Swivel
Compatible Manufacturer Part Number
445-ABCP
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Flow Rate - Maximum
1.5 gpm

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.